Parlec
Collet Chuck, 0.020-0.275, ER11, 0.75 In
Mfr # ER11-750-6H
Zoro # G2145202
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ER11 Collets
- Projection Gage Line to Nose End (In.) 2.00
- Series ER11
- Overall Length 6 3/4 in
- Type Straight Shank
Explore More Products
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In EXT500
- PARLEC Collet Chuck, 0.020-0.393, ER16, 0.75 In, 6 ER16-750-750
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg 40NTRK
- PARLEC Tap, Numertab, 770 Series, CAT50 Shank C50-77TA4C
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In EXT100
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L TF30
- PARLEC Retntion Knob, MAS-BT, 45deg, BT50 Spindles 5003TRKC
- PARLEC Retention Knob, MAS-BT, 5/8-11, 60 Deg 4014TRK
- PARLEC Retention Knob, MAS-BT, 1-8, 90 Deg 5001TRK
- GS TOOLING 38 Machine Tool Arbor Spacer For 1 Stub Arbors 534580
- STM PSC278 BT50 Coolant Through Retention Knob With M24x3 Drawbar Thread 366082
- Parlec Toolholder Accessories