Shop Alternate Products
This Product is Discontinued
Zoro Select
1"-8 Tension Control Bolt, Plain Steel, 4-1/2" L, 30 PK (Discontinued)
Mfr # 508220-B1
Zoro # G2145297
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 4 1/2 in
- Material Steel
- Finish Plain