Nvent Caddy
Loop Hanger, J, 6 In, Electro-Zinc Plated
Mfr # 4180600EG
Zoro # G2145534
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11 16/25 in
- Metal Detectable Yes
- Pipe Size (In.) 6 in
- Flange Width (In.) 11 1/4 in
- Thread Size (In.) 3/4
Explore More Products
- NVENT CADDY Loop Hanger, J, 2 In, Electro-Zinc Plated 4180200EG
- NVENT CADDY Split Ring Hanger, 3/4 In, 180 lb Max Load, Length (In.): 1 3/8 in 4560075CP
- NVENT CADDY Speed Link, Wire/Fastener, 6.6ft Cable, PK2 SLK2L2R2
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 3/4 In 4180075FL
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In 1010150CP
- NVENT CADDY Loop Hanger, Size 2 In 1050200S4
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In 1010250CP
- NVENT CADDY Loop Hanger, Size 1 1/2 In 1050150S4
- NVENT CADDY U Bolt w/ Nuts, 3 In, 2020 lb Max Load 150M0300PL
- ZORO SELECT Hex Hanger with Grommets, 3 In. E243.0
- NVENT CADDY Split Ring Hanger, Size 1 1/2 In 4550150EG
- Nvent Caddy Plumbing Accessories