Quazite
Underground Enclosure Cover, Depth 3 In.
Mfr # PG3048HA0043
Zoro # G2145641
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,766.99
Key Features
- Color Gray
- Load Rating 15000 lbs.
- Overall Height 3 in
- Overall Width 24 in
- For Use With 32-1/8 x 49-5/8 Enclosure
Explore More Products
- QUAZITE Underground Enclosure, 15,000 lb., 28"H PG1730Z81144
- QUAZITE Underground Enclosure Assembly, 8 1/2 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity PC0608Z80009
- QUAZITE Underground Enclosure, 8000 lb., 11-3/4"W PG1324Z80117
- QUAZITE Underground Enclosure, 8000 lb., 16-1/4"H PG1118Z80417
- QUAZITE Underground Enclosure Cover, 12-13/16" L PC1212CA0009
- QUAZITE Undergrnd Enclosure Cvr, PG, Fiber Optics PG2436HA0021
- QUAZITE Undrground Enclosure, 15,000 lb., 33-7/8"L PG2436Z80512
- QUAZITE Underground Enclosure, 15,000 lb., 21"H PG2436Z80846
- QUAZITE Underground Enclosure, 8000 lb., 10"H PG1730Z80112
- QUAZITE Underground Enclosure, 8000 lb., 45-5/8"L PG3048Z81309
- QUAZITE Undrground Enclosr Cvr, 23-1/4" L, 8000 lb PG1324CA0029
- Quazite Underground Enclosures