Brady
Label Tape Cartridge, Black, Labels/Roll: Continuous
Mfr # PTL-43-439-BK
Zoro # G2146487
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Black
- Width 1-29/32"
- Length 50 ft.
- Material Vinyl B439
Explore More Products
- BRADY Label, White, Polyester, PK750 PTL-13-423
- BRADY Label, Black, Labels/Roll: 500 THTEP-172-593-.5BK
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous BM71C-1000-584-OR
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 B30-262-7569-CLP3A
- BRADY Precut Label Roll Cartridge, Clear/White M4-143-427
- BRADY Label, White/Translucent, Labels/Roll: 100 PTL-75-427
- BRADY B33 1 mil Static Dissipative Polyimide Lbl 0.375in H x 0.375in W WT 10000/RL B33-340-718
- BRADY Label, 1/4 in W, Brown; Clear M6-28-427-BR
- BRADY Label, 1 in W, Indoor, Red M7-1000-483-RD-KT
- NEVS 3/4" wide x 500" Yellow Labeling Tape T-75-Yellow
- BRADY Label Cartridge, Black/White M21-500-499-TB
- Brady Label Maker Tapes, Labels, Signs & Tags