Shop Alternate Products
This Product is Discontinued
3M
Breakout Boot, 3 Outlet, 3.3In L (Discontinued)
Mfr # HDBB-320-1-250
Zoro # G2147442
This Product is Discontinued
Key Features
- Color Black
- Number of Outlets 3
- Cable End I.D. Before Shrinking 1.20 in
- Shrink Tubing Material Polyolefin
- Cable End I.D. After Shrinking 0.50 in