Hubbell
IEC Pin and Sleeve Connector, 20A, 208V
Mfr # HBL520C9W
Zoro # G2148167
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 120/208V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 4
Replacement Parts
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V HBL4100C12W
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V HBL330C7W
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V M4100C12R
- HUBBELL Ac Marine Connector M5200CS1R
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V M4100C12
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC HBL430CS2W
- HUBBELL Pin & Slve Conn, 30A, 3P, 2W, 600VAC/250VDC VPR3365
- HUBBELL Pin & Slve Conn, 60A, 3P, 2W, 600VAC/250VDC VPR6365
- HUBBELL IEC Pin and Sleeve Connector, 20A, 600V HBL520C5W
- MARINCO Cll3Rn-B Marinco White Cam Cover CLL3RN-B
- MARINCO Cls40Fb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blk (A) CLS40FB-A
- Hubbell Pin & Sleeve Connectors