Shop Alternate Products
This Product is Discontinued
Zoro Select
Wagon Truck, 3500 lb., Mold-On Rubber (Discontinued)
Mfr # CH-3060-X3-12MR
Zoro # G2148295
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 19-1/2"
- Overall Length 60"
- Overall Width 30"
- Color Gray
- Load Capacity 3500 lb.