Zoro Select
A-Frame Bar Rack Truck, 2400 lb.
Mfr # ATT-4038-BR-95
Zoro # G2148408
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$675.99
Key Features
- Load Capacity 2,400 lb
- Overall Length 38 1/2 in
- Overall Width 40 in
- Overall Height 67 1/2 in
- Deck Height 9-1/4 in
Explore More Products
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W PM6W-3048-6PU-95
- ZORO SELECT Panel Truck, 2000 lb. Cap, 54inL, 31inW APT-3048-95
- ZORO SELECT Sheet and Panel Truck, 3600 lb. APT2SH24726PU95
- ZORO SELECT Drywall Truck, 2000 lb. Cap, 49inL, 25inW DTAF-2448-6PH-95
- ZORO SELECT Carton Truck, 400 lb., 56-1/2inL, 19-7/8inW CTC-1856-B
- ZORO SELECT A-Frame Shelf Rack, 2400 lb. ATT-4038-2TR1500-95
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW TG831-P5-AS
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW PG248-P6
- ZORO SELECT Panel Truck, 2000 lb. Cap, 60inL, 31inW APT-3060-95
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity 800542
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 PANEL-V
- Zoro Select Panel & Sheet Carts