Zoro Select
Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb
Mfr # RSCE-2448-2-3.6K-TLD-95
Zoro # G2148758
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$349.99
Key Features
- Overall Height 51 1/2 in
- Overall Length 51 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Explore More Products
- ZORO SELECT High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg) Utility Cart with Lipped Plastic Shelves BUSTC222BU
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb RSC-243636-2-3K-TLD-95
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb RDSTC111RD
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb 60EF10
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb HET-3648-2-95
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb 5UTJ5
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb RIC-243645-3-ALU-95
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb IC24361DR10SPN95
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb WT26GYE
- METRO Utility Cart with Deep Lipped Plastic Shelves, High Density Polyethylene (Shelf), Raised, 3 Shelves BC2030-3DBL
- MYTON INDUSTRIES Bushel Truck, 23 cubic ft., w/casters, 550lb. capacity, YEL MTX-1H5 YELLOW
- Zoro Select Utility & Storage Carts