Speedaire
Manifold, Mounting, 15407-2 Valves, ISO 2
Mfr # 3FGA5
Zoro # G2148894
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15407-2 Valves (ISO Size 02)
- Function End Plate Kit 01+02, Non-collective Wiring
- Accessory Type Manifold
Explore More Products
- SPEEDAIRE Connector, DIN Type B, Plug In 3FFY9
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Width (mm): 30 3FFZ1
- SPEEDAIRE Manifold Kit, Air Pilot Valves, ISO 02 3FGA1
- SPEEDAIRE Connector, DIN 436050A, Plug In 3FFZ6
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM 3FFZ5
- SPEEDAIRE Connector, DIN Type A, Plug Lead 3FFZ8
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 2 3FZV7
- SPEEDAIRE End Plate, Base Kit, 5599-1 Valves, ISO 2 3FZV6
- SPEEDAIRE End Plate, End Plate, 5599-1 ISO Size 3 3FZW7
- NUMATICS End Plate Kit, Mark 8 Manifold Blocks 229-691
- PARKER Repair Kit, Single, 1 In, Valveair II K352128
- Speedaire Pneumatic Valves