Shop Alternate Products
This Product is Discontinued
Tough Guy
Handle, CANVAS, 27-1/2"L (Discontinued)
Mfr # 1MYE5
Zoro # G2149481
This Product is Discontinued
Key Features
- Head Material Canvas
- Handle Material Polypropylene
- Length 27 1/2 in
- Handle Style Fixed
- Color Blue