- Home
- /
- Power Transmission
- /
- Motors
- /
- Gearmotors
- /
- AC Gear Motors
- /
- AC Gearmotor, 2.80 in.-lb. Max. Torque, 11 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase
Shop Alternate Products
This Product is Discontinued
Boston Gear
AC Gearmotor, 2.80 in.-lb. Max. Torque, 11 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase (Discontinued)
Mfr # G2100-GRG04A
Zoro # G2149485
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 16136.0 in-lb
- Gearmotor Shaft Type Single
Customers Also Purchased
- Brand Boston Gear
-
MFR #
G2100-GRG04A
-
Zoro #
G2149485
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 29 1/8 in |
Keyway Size Type | 3/4 in Square x 4 1/8 in |
Dimension BA | 7.28 in |
Keyway Size | 3/4" Square x 4-1/8" |
Dimension U | 2 7/8 in |
Dimension B | 17.26 in |
Dimension A | 15 3/4 in |
Dimension D | 9.83 in |
Dimension E | 11.41 in |
Shaft Dia. (Dimension U) | 2 7/8 in |
Shaft Length (Dimension V) | 5.51 in |
Dimension F | 14.57 in |
Details
Item | AC Gearmotor |
Gearmotor Voltage | 208-230/460V AC |
Gearmotor Phase | 3 |
Gearmotor Type | AC Gearmotor |
Max. Torque | 16136.0 in-lb |
Gearmotor Shaft Type | Single |
Gearmotor Shaft Orientation | Inline |
Nameplate RPM | 11 |
Gearmotor Enclosure | Totally Enclosed Fan-Cooled |
Gearmotor Rotation | CW/CCW |
Gearmotor Brake Type | None |
Gearmotor Mounting Position | All Angle |
Full Load Amps | 9.18-8.30/4.15 |
Standards | EISA 2007/UR/CSA/CE |
Input HP | 3 |
Bearings | Ball |
Shaft Orientation | Inline |
Shaft | Solid Output, Single Projection |
Max. Ambient Temp. | 40 Degrees C |
RPM Range | 0 to 15 |
RPM @ 50 Hz | 9 |
Gear Case Material | Cast Iron |
Overhung Load | 6620 lb |
Gear Ratio | 159:1 |
Housing | Rolled Steel |
Seals | Double Lip |
Phase | 3 |
Gear Material | Hardened Ground Steel |
Enclosure | TEFC |
Rotation | Reversible |
Gear Type | Helical |
No Load RPM | 1800 |
Motor Type | 3-Phase |
Lubrication | Klubersynth GH 6-460 |
Service Factor | 1.15 |
Insulation Class | F |
Finish | Painted |
Voltage | 208-230/460 |
Gears | Hardened & Ground Steel Helical Gears |
Hz | 60/50 |
Thermal Protection | None |
Number of Brake Discs Required | 0 |
Mounting | All Position |
Description
AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 159:1, Shaft Orientation Inline
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov