Tesa Brown & Sharpe
Dial Test Indicator, Hori, 0 to 0.060 In
Mfr # 312B-2
Zoro # G2149646
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.06 in
- Features Constant Measuring Rotation, For Measurement at 12 Degrees , Jeweled Movement with Rubies, Revolution Counter
- Accuracy +/-0.0005 in
- Includes 2 mm diameter Hardened Steel Insert, Key Wrench
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In 599-7031-5
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In 312B-1V
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In 599-7033-5
- TESA BROWN & SHARPE Dial Test Indicator, 0.0004 in. 01889023
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In 599-7030-5
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 1.6mm 74.111366
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4 74.111505
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.020 599-7035-3
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 1.6mm 74.111376
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 657EZ
- STARRETT Indicator Dial 80-144J
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories