Shop Alternate Products
This Product is Discontinued
Zoro Select
2-1/2" Welded SS Socket Weld Flange (Discontinued)
Mfr # 4HWY9
Zoro # G2149707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150