- Home
- /
- Power Transmission
- /
- Motors
- /
- Gearmotors
- /
- AC Gear Motors
- /
- AC Gearmotor, 2.80 in.-lb. Max. Torque, 47 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase
Shop Alternate Products
This Product is Discontinued
Boston Gear
AC Gearmotor, 2.80 in.-lb. Max. Torque, 47 Nameplate RPM, 208-230/460VAC Voltage, 3 Phase (Discontinued)
Mfr # G2050-GRG07A
Zoro # G2149771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 1889.0 in-lb
- Gearmotor Shaft Type Single
Customers Also Purchased
- Brand Boston Gear
-
MFR #
G2050-GRG07A
-
Zoro #
G2149771
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 21 in |
Keyway Size Type | 1/4 in Square x 1 11/16 in |
Dimension F | 6 1/2 in |
Dimension BA | 3.54 in |
Shaft Length (Dimension V) | 2.36 in |
Dimension U | 1 1/4 in |
Dimension A | 7.95 in |
Keyway Size | 1/4" Square x 1-11/16" |
Dimension D | 4.52 in |
Dimension B | 7.83 in |
Dimension E | 5.31 in |
Shaft Dia. (Dimension U) | 1 1/4 in |
Details
Item | AC Gearmotor |
Gearmotor Voltage | 208-230/460V AC |
Gearmotor Phase | 3 |
Gearmotor Type | AC Gearmotor |
Max. Torque | 1889.0 in-lb |
Gearmotor Shaft Type | Single |
Gearmotor Shaft Orientation | Inline |
Nameplate RPM | 47 |
Gearmotor Enclosure | Totally Enclosed Fan-Cooled |
Gearmotor Rotation | CW/CCW |
Gearmotor Brake Type | None |
Gearmotor Mounting Position | All Angle |
Full Load Amps | 4.55-4.40/2.20 |
Standards | EISA 2007/UR/CSA/CE |
Input HP | 1-1/2 |
Gear Material | Hardened Ground Steel |
Voltage | 208-230/460 |
Shaft Orientation | Inline |
Insulation Class | F |
Number of Brake Discs Required | 0 |
RPM @ 50 Hz | 39 |
Shaft | Solid Output, Single Projection |
Gear Case Material | Cast Iron |
Thermal Protection | None |
Finish | Painted |
Overhung Load | 1140 lb |
RPM Range | 31 to 50 |
Gear Type | Helical |
Bearings | Ball |
Service Factor | 1.15 |
Hz | 60/50 |
No Load RPM | 1800 |
Mounting | All Position |
Gear Ratio | 37:1 |
Motor Type | 3-Phase |
Seals | Double Lip |
Gears | Hardened & Ground Steel Helical Gears |
Max. Ambient Temp. | 40 Degrees C |
Housing | Rolled Steel |
Phase | 3 |
Lubrication | Klubersynth GH 6-460 |
Enclosure | TEFC |
Rotation | Reversible |
Description
AC Gearmotor, Motor Type 3-Phase, Rotation Reversible, Gear Ratio 37:1, Shaft Orientation Inline
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov