Tempco
Band Heater, 900 Deg F, 240V, 2 In. Dia.
Mfr # NHL00143
Zoro # G2149865
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300 W
- Amps 1.25 A
- Heater Voltage 240V AC
- Watt Density 38 sq in
- Width Tolerance +/-1/16 in
Explore More Products
- TEMPCO Band Heater, 240V, 8 In. Dia., 900 Deg F MBH20554
- TEMPCO Band Heater, 240V, 1400 Deg F, 2 In. W MPP53202
- TEMPCO Band Heater, 120V, 8 In. Dia., 900 Deg F MBH20553
- TEMPCO 600W 240V-AC BAND HEATER BCH01477 M 08 15
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F MPP52301
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F BCH06428
- TEMPCO SECTION 1000W 480V-AC BAND HEATER BCH00196 D 10 01 P544 73
- TEMPCO COOLING COLLAR BAND HEATER MXC00073 C 10 30
- TEMPCO Ss Heater 480 V Length CSH01962
- TEMPCO Band Heater, 1400 Deg F, Opposite Side BCH06430
- TEMPCO Band Heater, 240V, 6 In. W, 1400 Deg F BCH00026
- Tempco Heating Elements