Metro
Wire Shelf, 24"D x 72"W x 1-1/8"H, Chrome
Mfr # 2472NC-5
Zoro # G2151502
Free Shipping & Returns
$490.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Height 1-1/8"
- Material Steel
- Number of Shelves 5
- Color Silver
Explore More Products
- METRO Adjustable Wire Shelf, 21"D x 24"W, Chrome A2124NC
- METRO Wire Shelf, 24"D x 24"W, Green 2424NK3
- METRO Wire Shelf, 21"D x 36"W, Chrome 2136NC-4
- METRO Solid Shelf, 24"D x 42"W, Silver 2442FS
- METRO Wire Shelving Unit, 18"D x 48"W x 74-5/8"H, 4 Shelves, Chrome 74P-4,1848NC-4
- METRO Wire Shelf, 14"D x 30"W, Chrome 1430NC
- METRO 5N317K3 Super Erecta seal 3 Adjustable Wire Stationary Starter Shelving Unit - 18'' x 24'' x 74'' 4615N317K3
- METRO Metro, Chrome, 4 Tier, Wire Shelving Starter Unit, 60"W x 18"D x 63"H 5650200
- METRO Wire Shelf, 21"D x 72"W, Chrome 2172BR-4
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x24x69 MBSK1824CH
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome 2448NC-5
- Metro Wire Shelf Units