Rud Chain
Hoist Ring, 0 Pivot, 3300 lb.Load Cap.
Mfr # 7101314
Zoro # G2151651
$159.69
31% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series VRS
- Pivot 0 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 3,300 lb
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. 7984201
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. 8502351
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. 7100430
- RUD CHAIN Hoist Ring, 360 Pivot, 660 lb.Load Cap. 7999106
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. 7103715
- RUD CHAIN Hoist Ring, 180 Pivot, 990 lb.Load Cap. 7991091
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. 7989719
- RUD CHAIN Hoist Ring, 180 Pvt, 35,200 lb. Load Cap. 7999043
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. 7991096
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. 36550
- RUD CHAIN Hoist Ring, 0 Pivot, 22,000 lb.Load Cap. 7900355
- Rud Chain Hoist Rings