Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 45mm L, 25 PK (Discontinued)
Mfr # 6AV43
Zoro # G2152096
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.5mm
- Fastener Length 45mm
- Head Width 17mm
- Material Carbon Steel