Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H-778
Zoro #
G2153286
UPC #
050375006930
Country of Origin
Unknown
Dimensions
Hole Dia.
1-1/4 to 1-1/2
Manufacturers Warranty Length
1 yr
Details
Item
Hot Water Dispenser
Watts
1300
Cups per Hour
100
Voltage
120
Faucet Finish
Chrome
Includes
Cord
Standards
NSF, UL, cULus, ASSE, IAPMO/UPC
Amps AC
10.80
Thermostat
Snap Action
Description
Hot Water Dispenser, Faucet Finish Chrome, Includes Cord
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.