Square D
Control Transformer, 150VA, 4.55 In. H, Mounting - Transformer: Foot
Mfr # 9070TF150D1
Zoro # G2153855
Free Shipping & Returns
$213.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240V AC, 480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 150 VA
- Protective Device Primary Fuse, Secondary Fuse
- Enclosure Style - Transformer Open
Explore More Products
- SQUARE D Control Transformer, 1kVA, 7.00 In. H 9070T1000D2
- SQUARE D Xfmr Control 500Va Multiple Voltages 9070T500D33
- SQUARE D Transformer, 120/240VAC, 16/32VAC, 250VA 250SV46B
- SQUARE D Transformer, 240/480VAC, 24/48VAC, 250VA 250SV82B
- SQUARE D Transformer, 5kVA, 120/240VAC, Wall 5S7FIS
- SQUARE D Transformer Control 100Va 600V120V 9070TF100D5
- SQUARE D Control Transformer, 100VA, 5.82 In. H 9070GO2D1
- SQUARE D Control Transformer, 250VA, 4.43 In. H 9070T250D14
- SQUARE D Trfmr Control 300Va Multiple Voltages 9070T300D40
- DAYTON Control Transformer, 100VA, 277VAC 31EH68
- SQUARE D Control Transformer, 50VA, 4.43 In. H 9070TF50D1
- Square D Power Distribution