John Guest
Acetal Copolymer Reducing Elbow, 90 Degrees, 3/8 in x 5/16 in Tube Size
Mfr # PI211210S-10PK
Zoro # G2154494
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Fitting Connection Type Tube
- Tube Size 3/8 in x 5/16 in
- Max. Pressure 150 psi
Explore More Products
- JOHN GUEST Acetal Copolymer Reducer Union, 5/16 in x 1/4 in Tube Size PI201008S-PK10
- JOHN GUEST Acetal Copolymer Bulkhead Union, 1/4 in Tube Size PI1208S-PK10
- JOHN GUEST Polysulfone Male Connector, 1/2 in Tube Size PSEI012024
- JOHN GUEST Polypropylene Union Tee, 3/8 in Tube Size PP0212E
- JOHN GUEST Polypropylene Fixed Elbow, 3/8 in Tube Size PP481222E
- JOHN GUEST Polypropylene Bulkhead Adapter, 3/8 in Tube Size PP1212W-PK10
- JOHN GUEST Polypropylene Stem Adapter, 1/4 in Tube Size PP050821E
- JOHN GUEST Acetal Copolymer Swivel Elbow, 90 Degrees, 15/32 in Tube Size PM091204E-PK10
- JOHN GUEST Acetal Copolymer Male Adapter, 3/8 in Tube Size PI011212S-10PK
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - 3 Outlet, 3/8" Tube Size ZUSA-TF-PTC-1032
- LEGRIS Male Tee, Tube 3/8In, Pipe 1/4In, PK10 3108 60 13
- John Guest Push-to-Connect Tube Fittings