- Home
- /
- Tools & Machining
- /
- Tool Storage
- /
- Tool Boxes
- /
- 35"W Structural Foam, Black Portable Tool Box, Matte, 14"H
Shop Alternate Products
This Product is Discontinued
Contico
35"W Structural Foam, Black Portable Tool Box, Matte, 14"H (Discontinued)
Mfr # 3514NLBK
Zoro # G2154713
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Portable Tool Box Product Grouping Portable Tool Boxes
- Primary Tool Box Material Structural Foam
- Nominal Outside Width 35 in
- Nominal Outside Depth 15 in
- Brand Contico
- MFR #3514NLBK
- Zoro #G2154713
- UPC #020027213269
- Country of OriginUnknown
- Category Tool Boxes
Dimensions
Nominal Outside Width | 35 in |
Nominal Outside Depth | 15 in |
Nominal Outside Height | 14 in |
Overall Depth | 15 1/2 in |
Overall Width | 35 in |
Inside Height | 12 1/4 in |
Width | 35" |
Inside Depth | 9 1/2 in |
Overall Height | 14 in |
Depth | 15-1/2" |
Inside Width | 30 1/4 in |
Height | 14" |
Interior Dimensions | 30 1/4 in W x 9 1/2 in D x 12 1/4 in H |
Details
Promotion Restriction | Not eligible for promotion |
Portable Tool Box Product Grouping | Portable Tool Boxes |
Item | Tool Box |
Primary Tool Box Material | Structural Foam |
Primary Tool Box Color | Black |
Number of Drawers | 0 |
Storage Capacity | 4,135 cu in |
Locking System | Padlockable |
Tool Storage Type Included | Tool Box |
Number of Trays | 0 |
Weight Capacity | 75 lb |
Number of Pieces | 1 |
Finish | Matte |
Features | Cargo Hitch Ready, Metal Hinge Pins, (2) Recessed Beverage Holders |
Includes | Theft-Deterrent Steel Hinge Pins |
Handle Type | Side Grab Handle |
Drawer Slides | None |
Number of Handles | 2 |
Handle Design | Recessed Side |
Material | Structural Foam |
Color | Black |
Number of Compartments | 1 |
Closure Type | Lid |
Series | Utility Tuffbin |
Includes Drawers | No |
Number of Keys Included | 0 |
Includes Keys | No |
Body Finish | Matte |
Total Storage Capacity | 4,135 cu in |
Handle Grip Style | Soft-Grip Handle |
Configuration | Individual Tool Box |
Total Load Capacity | 75 lb |
Stackable | No |
Part of a Modular System | No |
Includes Casters | No |
Description
Tool Box, Material Structural Foam, Overall Depth 15 1/2 in, Overall Height 14 in, Overall Width 35 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Lid, Configuration Individual Tool Box, Features Cargo Hitch Ready, Metal Hinge Pins, (2) Recessed Beverage Holders, Handle Grip Style Soft-Grip Handle, Handle Type Side Grab Handle, Includes Theft-Deterrent Steel Hinge Pins, Includes Casters No, Includes Keys No