Shop Alternate Products

Square D

Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Magnetic Motor Starters

Key Features

  • Coil Volts 480V AC
  • Enclosure NEMA Rating No Enclosure
  • HP @ 3 Phase - 240V 3 hp
  • Starter Type No Enclosure
  • Action Reversing
See all product information