Llambrich Usa
Keyless High Torque Drill Chuck 0.512" Cap., R8 Mount Size, Steel
Mfr # JK-130 R-8
Zoro # G2154774
$355.18
12% off
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type High Torque
- Material Steel
- Bearing Type Plain
- Capacity Max. 0.512"
- Capacity Min. 0.039"
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 6JT Mount Size, Steel CYX-13 J-6
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 5/8-16 Mount Size JK 16 R-5/8
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel JK 08 J-2S
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel CY-06 R-3/8 Sp
- LLAMBRICH USA Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel CY-19 J-3
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel CYX-13 J-33
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 33JT Mount Size, Steel JKT-100 J-33
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 5/8-16 Mount Size, Steel CY-13 R-5/8
- LLAMBRICH USA Keyed Drill Chuck 0.156" Cap., 5/16-24 Mount Size, SS CSS-04 R-5/16 GE
- MILWAUKEE TOOL 1/2" Chuck 48-66-5185
- JACOBS 2BA-3/8" Plain Bearing Medium Duty 3/8" Chuck JCM6219
- Llambrich Usa Collets, Chucks & Accessories