Shop Alternate Products
This Product is Discontinued
Solberg
Silencer Frame, 180 lb., 10 to 30 HP Range (Discontinued)
Mfr # BBF0001005
Zoro # G2155231
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- For Use With Mfr. No. 2EPT2
- Finish Enamel
- Overall Width 32 1/4 in
- Outlet Port Size 3 in
- Weight 180 lb