Dayton
Sling Drum, 850 Lb Vertical, Dia 24In
Mfr # 1XWA3
Zoro # G2155307
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Vertical
- Material Polyester
- Color Yellow
- Length 40"
- Vertical Hitch Capacity 850 lb.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 21VG59
- DAYTON Drum Carrier, 880 lb. 29PH16
- DAYTON Drum Rack, Stackable, For 2 Steel Drums 30YN83
- DAYTON Drum Truck, 30 or 55 gal., 1000 lb. 30YP18
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In 21VG34
- DAYTON Drum Lifter, 1 Drum, 30 gal., 1000 lb. 21VG35
- DAYTON Drum Lifter, 55 gal., 800 lb. 30YP27
- DAYTON Drum Rack, (6) 55 gal., Steel 31CA31
- DAYTON Single Jaw, 1 Drum, 30, 55, 85 gal, 1000 lb 21VG60
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench BNW-IX-W
- LIFT-ALL Drum Sling, Vertical, 36 In., 300 lb. DSV601DX36IN
- Dayton Drums & Accessories