Anvil
Roller Chair, Cast Iron, 3 1/2 In
Mfr # 0560503088
Zoro # G2155736
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Pipe Size 3 1/2 in
- Metal Detectable Yes
- Max. Load 750
- Standards and Approvals A-A-1192A (Type 44), ANSI/MSS SP-69, MSS SP-58 (Type 44), WW-H-171E (Type 45)
Explore More Products
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In 0500181045
- ANVIL Pipe Roll w/Steel Yoke, Cast Iron, 2 1/2In 0560504383
- ANVIL Steel Channel 1-5/8in 2400700304
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 4 In 0560504417
- ANVIL Steel Channe l13/16in 2400700106
- ANVIL Roller Chair, Cast Iron, 8 In 0560503120
- ANVIL 181 20 GAL CI P/RL WSTL YOKE 0560508251
- ANVIL Pipe Roll w/Steel Yoke, Galv, 2 1/2In 0560508137
- ANVIL 104 3/4 BLK MI SPLIT RING HGR 0500011523
- NVENT CADDY Pipe Support Block, 10-3/8 x 5 x 6 In RPS50H6EG
- ANVIL HBS Standard Base 2400700007
- Anvil Pipe Supports