- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Locks and Deadbolts
- /
- Door Lever Locksets
- /
- Keyed Entry Door Handles
- /
- Lever Lockset, Mechanical, Grade 2, SLC
Shop Alternate Products
This Product is Discontinued
Master Lock
Lever Lockset, Mechanical, Grade 2, SLC (Discontinued)
Mfr # SLC0226DKA4
Zoro # G2156454
This Product is Discontinued
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
- Lockset Grade 2
Customers Also Purchased
- Brand Master Lock
-
MFR #
SLC0226DKA4
-
Zoro #
G2156454
- UPC # 071649120527
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Storeroom |
Lockset Grade | 2 |
Style | SLC |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Keyway Type | Schlage SC4 |
Key Type | Alike |
Lockset Performance Strength | Medium Duty |
Handle Material | Steel |
Number of Pins | 6 |
ADA Compliant | No |
Number of Keys | 2 |
Backset | 2 3/4 in |
Lockset Fire Rating | 3 hr |
Features | Clutch |
Strike Type | T Strike |
Ligature Resistant | No |
Mortise/Cylindrical | Cylindrical |
Location Type | Commercial |
For Use With | Entry Door |
Series | SLC |
Item | Lever |
Standards | ANSI 156.2 |
Strike Dim. | 2-3/4 in x 1-3/4 in |
Keying | Keyed Alike |
Fire Rated | 3 hr. |
Finish | Satin Chrome |
Visual Indicator Message | No Message |
Material | Steel |
For Door Thickness | 1-3/8 to 1-3/4" |
Pins | 6 |
Function | Storeroom |
Cylinder | Brass |
Strike | 2-3/4 x 1-3/4" |
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style SLC, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Alike, Standards ANSI 156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Clutch, For Use With Entry Door, Handle Material Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2, Number of Pins 6, Required Door Thickness 1-3/8 in to 1-3/4 in