Tempco
Band Heater, 900 Deg F, 120V, 1 In. Dia.
Mfr # NHW00100
Zoro # G2156542
$45.59
7% off
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Amps 0.83 A
- Heater Voltage 120V AC
- Watt Density 47 sq in
- Width Tolerance +/-1/16 in
Explore More Products
- TEMPCO Band Heater, 900 Deg F, 2 In. Dia., 240V NHL00145
- TEMPCO Band Heater, 120V, 3 In. Dia., 900 Deg F MBH20527
- TEMPCO Band Heater, 120V, 6 In. Dia., 900 Deg F MBH20548
- TEMPCO Band Heater, 900 Deg F, 1-1/2 In. Dia. NHL00120
- TEMPCO Band Heater, 1-1/2 In. Dia., 120V, Steel NHL00136
- TEMPCO Band Heater, 3 In. W, 240V, 1400 Deg F BCH00030
- TEMPCO Band Heater, 7-1/2 In. Dia., 900 Deg F MBH20551
- TEMPCO Band Heater, 480V, 3 In. W, 1400 Deg F BCH06435
- TEMPCO Band Heater, 1-1/2 In. W, Mica Insulated MBH20556
- MKS INSTRUMENTS Vacuum Piping Heater 4In 120/240V-AC 1/2In Band Heater 9840-0173
- TEMPCO Band Heater, 240V, 1 In. Dia., 900 Deg F NHW00107
- Tempco Heating Elements