Gast
Piston Air Compressor, 1HP, 115/230V, 1Ph
Mfr # 6LCF-246S-M616NEX
Zoro # G2158204
Free Shipping & Returns
$1,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230V AC
- Full Load Amps 14.8/7.4
- Max. PSI Cont./Int. 50/50
- Free Air CFM @ 0 PSI 5.9
Explore More Products
- GAST Gast Standard 8Hdm-10-M853 Piston Pump 8HDM-10-M853
- GAST Compressor, 1,725 RPM, 115V AC 2LAF-10-M200X
- GAST Piston Air Compressor, 1/3HP, 12VDCV 2HAH-251-M322A
- GAST Gast Standard 3Hbb-19-M322 Piston Pump 3HBB-19-M322A
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph 5LCA-246S-M550GX
- GAST Loa-101-Hb Rocking Piston Pump LOA-101-HB
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V 87R647-VS101-N470X
- GAST Gast Standard 5Hcd-10-M553 Piston Pump 5HCD-10-M553
- GAST At05-101-G215Dx Rotary Vane Pump AT05-101-G215DX
- GAST Piston Air Compressor/Vacuum Pump, 1/6HP 1LAA-251-M100X
- THOMAS Piston Air Compressor/Vacuum Pump, 1/8HP 617CA22
- Gast Piston Air Compressors & Vacuum Pumps