Zoro Select
Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.016.0125
Zoro # G2158597
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.021.0125
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK U30000.013.0200
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.016.0300
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 7000 PK 0816DPRWD10
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.016.0300
- ZORO SELECT Wood Screw, #2, 3/4 in, Zinc Plated Steel Truss Head Square Drive, 6000 PK 0812DQT17
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Square Drive, 1800 PK 0832DQF
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 8000 PK 0512DSR
- ZORO SELECT Wood Screw, #10, 4 in, Zinc Plated Steel Flat Head Torx Drive, 500 PK 1064DTF17D
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK 02841
- SPAX Wood Screw, 5 in, Round Head Hex Drive 4571820801275
- Zoro Select Self-Tapping Screws