Tamper-Pruf Screw
#10-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91180
Zoro # G2158667
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Torx
- Drive Size T25
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #6-32 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91030
- TAMPER-PRUF SCREW #8-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91060
- TAMPER-PRUF SCREW 1/4"-20 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91270
- TAMPER-PRUF SCREW #10-32 x 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141210
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22240
- TAMPER-PRUF SCREW #10-24 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21360
- TAMPER-PRUF SCREW #6-32 x 3/16 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK 141407
- TAMPER-PRUF SCREW #14 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 151230
- TAMPER-PRUF SCREW #14 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151400
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141280
- TAMPER-PRUF SCREW 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 31540
- Tamper-Pruf Screw Tamper-Resistant Screws