Aeroquip

Male O-Ring Hose Fitting, 12 Dash


$32.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
  • Male Thread (In.) 1-1/16 -14
  • Dash Size 12
  • Standards SAE J2064
  • Min. Burst Pressure (PSI) 2,000 psi
See all product information