- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Eye Protection
- /
- Safety Glasses
- /
- Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog
Shop Alternate Products
This Product is Discontinued
Honeywell Uvex
Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (Discontinued)
Mfr # S4210X
Zoro # G2158843
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Material Polycarbonate
Customers Also Purchased
- Brand Honeywell Uvex
-
MFR #
S4210X
-
Zoro #
G2158843
- UPC # 603390114885
- Country of Origin Unknown
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Details
Eyewear Frame Style | Frameless |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact |
UV Protection | 99.99% UVA/UVB |
Item | Safety Glasses |
Foam Lined | No |
Frame Color | Sandstone/Orange |
Series | Protege |
Safety Glasses Frame Style | Frameless |
Primary Lens Color | Clear |
Frame Design | Wraparound |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Temple Style | Bayonet |
Primary Frame Color | Multi-Color |
Includes | Temple Pads |
X-Ray Dectectable | No |
Metal Detectable | No |
Temple Color | Sandstone |
Photochromatic Lens | No |
Includes Scratch-Resistant Lens Coating | Yes |
Includes No Lens Coatings | No |
Arm Color | Tan |
Includes Brow Lining | No |
Includes Anti-Static Lens Coating | Yes |
Frame Style | Wraparound |
Includes Padded Arms | Yes |
Includes Polarized Lens Coating | No |
Adjustable Nose Piece | Yes |
Includes Padded Nose Piece | Yes |
Arm Tip Type | Cushioned, Straight |
Ultra-Violet Scale Protection Designation | U6 |
Includes Eye Socket Lining | No |
Frame Type | Frameless |
Dielectric Protection | Yes |
Includes Anti-Fog Lens Coating | Yes |
Description
Safety Glasses, Series Protege(R), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Tan, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Sandstone, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Temple Pads