Shop Alternate Products
This Product is Discontinued
Zoro Select
20 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 211105-PG
Zoro # G2159507
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Drive Type Hex Socket
- Drive Size 5/32 in
- Material Alloy Steel