Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD
Mfr # 5V1134
Zoro # G2159622
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.3 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 2 Groove Standard V-Belt Pulley 2.25 in OD 2AK2212
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.35" OD 701B
- ZORO SELECT FHP Sheave, 2AK46-QT 2AK46
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD BK3658
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 10.40" OD 1003C
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 13.75 in OD BK140
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.95" O.D. 2VP42X7/8
- ZORO SELECT Sheave, 1 7/16 in dia. Bore, Fixed Bore AK84X1-7/16
- ZORO SELECT Sheave, 3/4 in dia. Bore, Fixed Bore BK90X3/4
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD CA0300X050
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.5 inch OD 25V550SDS
- Zoro Select V-Belt Pulleys