Shop Alternate Products
This Product is Discontinued
Dewalt
5" x 1/4" x 5/8"-11 Aluminum grinding wheel (Discontinued)
Mfr # DW8406
Zoro # G2159954
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 0.25 in
- Arbor Hole Size 5/8"-11