Tennsco
Boltless Shelving, 84x24, Particleboard
Mfr # ZLC7-8424A-3D
Zoro # G2160028
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$338.99
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 84 in
- Overall Depth 24 in
Replacement Parts
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel ZM7-4818S-5D
- TENNSCO Boltless Shelf, 15"D x 36"W x 1-1/8"H, Carbon Steel ZAES-3615D
- TENNSCO Record Storage Rack, Add-On, 69x30, w/Deck ZKMA-693084-4D
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel TP-1
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel RXHS-482484MED GR
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel ZV7-7218S-4D SAND
- TENNSCO Boltless Shelving, 15-5/8"D x 49"W x 84"H, 5 Shelves, Carbon Steel ZA7-4815A-5W
- TENNSCO Boltless Shelving, 42x24, Particleboard ZLE7-4224A-3D
- TENNSCO Boltless Shelving, Add-On, 48x42, Wire ZLC7-4842A-3W
- TENNSCO Footplate for Shelving, 2-3/4 in D x 1-3/4 in W x 3/4 in H, Nylon SURNF
- TENNSCO Boltless Shelf, 36"D x 36"W, Carbon Steel ZAES-3636D
- Tennsco Boltless Shelving