Tennsco
Boltless Shelving, 84x18, Particleboard
Mfr # ZLC7-8418A-3D
Zoro # G2160046
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$327.99
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 84 in
- Overall Depth 18 in
Replacement Parts
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel RXHS-481896MED GR
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel ZA7-4824S-5D
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel ZLES-7230
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon SURPC
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel ZLE5-9648S-3
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel ZBES-4830
- TENNSCO Boltless Shelving, Add-On, 72x42, 3 Shelf ZLC7-7242A-3
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel ZLC7-4818S-3W
- TENNSCO Boltless Shelf, 15"D x 36"W x 1-1/8"H, Steel ZAESH-3615D
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black 6247BL
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Steel HCR723684-5ME
- Tennsco Boltless Shelving