Tennsco
Boltless Shelving, 72x42, Particleboard
Mfr # ZLC7-7242A-3D
Zoro # G2160061
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$352.99
Key Features
- Shelving Type Add-On
- Shelf Style Single Straight
- Overall Height 84 in
- Overall Width 72 in
- Overall Depth 42 in
Replacement Parts
Explore More Products
- TENNSCO Boltless Shelf, 36"D x 72"W x 2-3/4"H, Steel ZK-7236
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel ZM7-4818S-5D
- TENNSCO Tie Plate, D x 3"W x 2-3/4"H, Carbon Steel TP-1
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel ZV7-7218S-4D SAND
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel ZLE7-9630S-3
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel ZT7-4824S-5
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 120"H, 4 Shelves, Steel ZLC10-7224S-3D
- TENNSCO Boltless Shelf, 15"D x 48"W x 2"H, Steel ZBES-4815D
- TENNSCO Boltless Shelving Add-On, 96x48, 3 Shelf ZLE7-9648A-3W
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 60"H, 3 Shelves, Steel ZLE5-4824S-3W
- GLOBAL EQUIPMENT Additional Shelf Level Boltless Wood Deck 48"W x 18"D - Gray 254463
- Tennsco Boltless Shelving