Zoro Select

Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5


$21.49
/pk 5, $4.30/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Dia./Thread Size #4-40
  • Nut Style Round Knurled Thumb Nut
  • Basic Material Stainless Steel
  • Material Grade 18-8
See all product information