Shop Alternate Products
This Product is Discontinued
Zurn
Closet Supply Stop, 1/2 SWT x 3/8 (Discontinued)
Mfr # Z8808CR-PC
Zoro # G2160487
This Product is Discontinued
Key Features
- Includes Angle Stop, 12" Flexible Copper Riser with Chrome-plated Steel Flange, 5" Chrome-plated Copper Extension Tube and One Bell Flange
- Outlet (In.) 3/8
- Operating Temp. (F) 40 To 180
- Application Lavatory Assemblies
- Features Angle Stop