- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Spark Resistant Blowers
- /
- Blower, 16-1/2 In, 1 HP, 115/208-230V
Dayton
Blower, 16-1/2 In, 1 HP, 115/208-230V
Mfr # 7C033
Zoro # G2160602
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,140.99
Item successfully saved to ''
Key Features
- Wheel Dia. (In.) 16 1/2 in
- Voltage 115/208-230
- Motor HP 1 hp
- Housing Material Steel
- Dimension N (In.) 21 3/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7C033
-
Zoro #
G2160602
- Country of Origin Multiple
- Category Spark Resistant Blowers
Dimensions
Wheel Dia. (In.) | 16 1/2 in |
Dimension N (In.) | 21 3/8 in |
Dimension H (In.) | 17 3/4 in |
Dimension E (In.) | 30 in |
Housing Width (In.) | 34 1/4 in |
Discharge Height (In.) | 32 7/8 in |
Dimension K (In.) | 12 1/2 in |
Housing Depth (In.) | 31 in |
Dimension G (In.) | 17 1/2 in |
Dimension A (In.) | 17 1/2 in |
Inlet Dia. (In.) | 17 1/2 in |
Dimension F (In.) | 28 1/4 in |
Dimension B (In.) | 12 3/4 in |
Discharge Width (In.) | 12 3/4 in |
Dimension M (In.) | 20 3/8 in |
Housing Height (In.) | 32 7/8 in |
Dimension J (In.) | 31 in |
Dimension C (In.) | 19 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Wheel Width | 13 1/4 in |
Shaft Diameter | 1 1/4 in |
Flange Size | Not Applicable |
Overall Depth | 31 in |
Outlet Width | 12 3/4 in |
Overall Height | 30 in |
Outlet Height | 32 7/8 in |
Outlet Size (H x W) | 32 7/8 in x 12 3/4 in |
Housing Depth | 31 in |
Housing Height | 32 7/8 in |
Wheel Diameter | 16 1/2 in |
Wheel Dimensions | 16 1/2 in Dia. x 13 1/4 in W |
Housing Width | 34 1/4 in |
Outlet Diameter | Not Applicable |
Inlet Diameter | 17 1/2 in |
Overall Width | 28 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Details
Voltage | 115/208-230 |
Motor HP | 1 hp |
Housing Material | Steel |
Motor RPM | 1,725 RPM |
Assembled/Unassembled | Unassembled |
Motor Insulation | Class B |
Hz | 60 |
CFM @ 1.500-In. SP | 2631 |
CFM @ 0.500-In. SP | 3473 |
Motor Enclosure | Totally Enclosed Fan Cooled |
CFM @ 1.000-In. SP | 3125 |
CFM @ 0.250-In. SP | 3633 |
Housing Finish | Gray Polyester Urethane |
Full Load Amps | 13.4/6.8-6.7 |
Max. Ambient Temp. (F) | 104 Degrees F |
Max. Inlet Temp. (Deg. F) | 300 Degrees F |
Hazardous Location Class | 1 C,D / 2 E,F,G |
Motor Type | Capacitor-Start |
Agency Compliance | AMCA Air, UL/cUL 762 |
Wheel Material | Aluminum |
Bearing Type | Ball |
Includes | Weatherproof Drive Cover |
Sones @ 0.750-In. SP @ 5 Ft. | 14.3 |
Item | Utility Exhaust Blower |
Mounting Position | Shaft Horizontal |
Blower RPM | 1418 |
Max. BHP | 1.0 hp |
Phase | 1 |
CFM @ 0.750-In. SP | 3312 |
Max. Blower RPM | 2,041 RPM |
Wheel Type | Backward-Inclined |
Type | Belt Drive, Backward Incline, With Drive Package |
Discharge Position | Up Blast |
Maximum Fan Speed | 2,041 RPM |
Standards | AMCA Certified, UL/cUL 762 |
Housing Color | Gray |
Includes Drive Package | Yes |
Includes Motor | No |
Flange Type | Non-Flanged |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 3.000 in SP | Not Applicable |
Market | Industrial |
Maximum Inlet Air Temperature | 300 Degrees F |
Motor Insulation Class | B |
Wheel/Housing Material | Aluminum Wheel and Steel Housing |
Motor Horsepower | 1 hp |
Motor Speed | 1,725 RPM |
Rotation | CW |
Motor Frame Designation | 56 |
Airflow @ 2.000 in SP | Not Applicable |
For Ventilation Type | Exhaust |
Features | 1 in Threaded Drain Connection Point on Bottom of Blower and Unit Has a Bolted Access Door, Aluminum Wheel with Shaft Seal and Rub Ring |
Nominal Voltage | 115/208-230V AC |
Drive Type | Belt Drive |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Airflow @ 1.250 in SP | 2,909 cfm |
Airflow @ 1.000 in SP | 3,125 cfm |
Airflow @ 0.500 in SP | 3,473 cfm |
Maximum Static Pressure | 1 3/4 in wc |
Mounting Orientation | Horizontal |
Assembly | Unassembled |
Sound Level | 14.3 sones @ 0.75 in SP and @ 5 ft |
Outlet Shape | Rectangular |
Airflow @ 0.250 in SP Range | 2000 to 3999 cfm |
Airflow @ 0.125 in SP | 3,710 cfm |
Hazardous Location Specification | Groups C,D Division 1, Groups E,F,G Division 2 |
Airflow @ 0.000 in SP | 3,789 cfm |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Current | 13.4/6.8-6.7 A |
Application | Commercial Kitchen Exhaust |
Airflow @ 1.500 in SP | 2,631 cfm |
Number of Speeds | 1 |
Housing Material Finish | Gray Polyester Urethane |
Airflow @ 1.000 in SP Range | 2000 to 4999 cfm |
Airflow @ 0.250 in SP | 3,633 cfm |
Number of Inlets | 1 |
Minimum Fan Speed | 1,418 RPM |
Frequency | 60 Hz |
Airflow @ 0.750 in SP | 3,312 cfm |
Nameplate Voltage | 115/208-230V AC |
Number of Discharge Positions | 8 |
Motor Duty Class | Continuous |
Resistance Properties | Spark Resistant |
Description
Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 3,789 cfm, Airflow @ 0.125 in SP 3,710 cfm, Airflow @ 0.250 in SP 3,633 cfm, Airflow @ 0.500 in SP 3,473 cfm, Airflow @ 0.750 in SP 3,312 cfm, Airflow @ 1.000 in SP 3,125 cfm, Airflow @ 1.250 in SP 2,909 cfm, Airflow @ 1.500 in SP 2,631 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov