- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Blower and Fan Accessories
- /
- Blower, 9-1/2 In, 115 V, 955 CFM @ 0.700-In
Dayton
Blower, 9-1/2 In, 115 V, 955 CFM @ 0.700-In
Mfr # 7HL62
Zoro # G2160611
Free Shipping & Returns
$383.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Inlet Forward Curve
- Wheel Dia. 10 13/16 in
- Wheel Width (In.) 10 3/8 in
- Voltage 115
- Motor HP 1/3 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HL62
-
Zoro #
G2160611
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. | 10 13/16 in |
Wheel Width (In.) | 10 3/8 in |
Discharge Width (In.) | 13 1/16 in |
Discharge Height (In.) | 11 3/8 in |
Housing Width (In.) | 13 1/8 in |
Housing Depth (In.) | 16 1/2 in |
Housing Height (In.) | 17 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/8 in |
Housing Depth | 16 1/2 in |
Outlet Diameter | Not Applicable |
Wheel Dimensions | 10 3/4 in Dia. x 10 3/8 in W |
Outlet Size | 11 3/8 in x 13 in |
Flange Size | Not Applicable |
Wheel Diameter | 10 3/4 in |
Housing Width | 13 1/8 in |
Wheel Width | 10 3/8 in |
Housing Height | 17 1/2 in |
Outlet Width | 13 1/16 in |
Inlet Diameter | 8 11/16 in |
Details
Item | Blower with Motor |
Type | Double Inlet Forward Curve |
Voltage | 115 |
Motor HP | 1/3 hp |
CFM @ 1.500-In. SP | - - - - |
Speed | 4 |
CFM @ 0.800-In. SP | # # 940 605 |
Full Load Amps | 4.0 |
Housing Material | Steel |
Drive Type | Direct Drive |
CFM @ 1.200-In. SP | 905 - - - |
Motor Enclosure | Open Air-Over |
CFM @ 1.10-In. SP | # 690 - - |
Motor RPM | 1075 |
Speed Controllable | No |
CFM @ 0.000-In. SP | # # # # |
Bearing Type | Sleeve |
CFM @ 1.40-In. SP | - - - - |
Blower RPM | 1,075 RPM |
Housing Finish | None |
CFM @ 1.250-In. SP | 830 - - - |
Includes | Hardware, Housing Support |
Wheel Material | Steel |
Phase | 1 |
Mounting | Multipostion |
CFM @ 1.000-In. SP | # 805 800 - |
CFM @ 0.500-In. SP | # # # # |
CFM @ 0.700-In. SP | # # 955 655 |
Assembled/Unassembled | Unassembled |
Footnotes | # Motor Overload Condition |
CFM @ 0.600-In. SP | # # # # |
CFM @ 1.70-In. SP | - - - - |
Motor Type | Permanent Split Capacitor |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 1.600-In. SP | - - - - |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
CFM @ 1.30-In. SP | 710 - - - |
Hz | 60 |
CFM @ 0.300-In. SP | # # # # |
CFM @ 0.400-In. SP | # # # # |
CFM @ 0.900-In. SP | # 890 880 515 |
CFM Range | 955 to 710 @ 0.7-In SP to 1.3-In SP |
Material | Steel Wheel & Steel Housing |
Application | Air Conditioning, Heating, Ventilation Systems |
Features | Includes Housing Support with Resilient Pads to Help Minimize Vibration, Adjustable Motor Mounting Bracket with Hardware, and Assembly Instructions, the Included Mounting Bracket Adjusts to Fit Blower Motors 3-13/16 in to 6-5/8 in L, Unit Can Replace Most Direct-Drive Blowers with the Same Horsepower Ratings and is Suitable for Use in New and Replacement Installations, Blower Wheel Reinforced to Ensure Optimal Performance and Trouble-Free Service, this Dayton Blower with Motor Has a Discharge That can be Rotated in Four 90 Degrees Increments |
Standards | CSA Certified, UL Listed |
Airflow @ 1.000 in SP | 805 cfm |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Airflow @ Static Pressures | 805 cfm @ 1.000 in SP |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Outlet Shape_broad | Rectangular |
Includes Drive Package | Yes |
Airflow @ 0.400 in SP | Not Applicable |
Motor Horsepower | 1/3 hp |
Motor Enclosure Design | Open Air-Over (OAO) |
Airflow @ 3.500 in SP | Not Applicable |
Includes Motor | Yes |
Corrosion Resistant | Yes |
Flange Type_broad | Outlet |
Airflow @ 4.000 in SP | Not Applicable |
Inlet Type | Dual-Inlet |
Maximum Fan Speed | 1,075 RPM |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Flange Type | Non-Flanged |
Nominal Voltage | 115V AC |
Includes Mounting Hardware | Yes |
Airflow @ 0.375 in SP | Not Applicable |
Maximum Inlet Air Temperature | 104 Degrees F |
Airflow @ 0.125 in SP | Not Applicable |
Motor Enclosure Design_Table | Open Motor |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Number of Speeds | 4 |
Airflow @ 1.500 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.500 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Frequency | 60 Hz |
Mount Type | Multiposition |
Housing Material Finish | Galvanized |
Resistance Properties | Corrosion Resistant |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 0.250 in SP | Not Applicable |
Airflow @ 1.250 in SP | 830 cfm |
Airflow @ 6.000 in SP | Not Applicable |
Motor Speed | 1,075 RPM |
Airflow @ 0.100 in SP | Not Applicable |
For Fan Speed (Dependent on Motor) | 1,075 RPM |
Assembly | Unassembled |
Maximum Static Pressure | 1 1/4 in wc |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 7.000 in SP | Not Applicable |
Wheel Type | Forward-Curved |
Number of Discharge Positions | 4 |
Motor Insulation Class | B |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Nameplate Voltage | 115V AC |
Motor Frame Designation | 48YZ |
Airflow @ 13.00 in SP | Not Applicable |
Number of Inlets | 2 |
Airflow @ 5.000 in SP | Not Applicable |
Current | 4.6 A |
High-Efficiency Motor | Yes |
Motor Duty Class | Continuous |
Outlet Shape | Rectangular |
Airflow @ 0.000 in SP | Not Applicable |
Description
Blower with Motor, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 1.000 in SP 805 cfm, Airflow @ 1.250 in SP 830 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Blower, 9-1/2 In, 115 V, 2020 CFM @0.700-In 7HL64
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph 7AP79
- DAYTON Blower, 7 3/4 In 1C792
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 8 In 5NRC5
- DAYTON Blower, Assembled, 115 Volt, Single Speed 1XJX8
- DAYTON Inlet Guard, Includes Mtg Hardware 2RXL6
- DAYTON Blower, Duct, 9 In 7C567
- DAYTON Direct Drive Blower, 115/230 V 7AP78
- DAYTON Blower, Duct, 10 5/8 In 7C409
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 105 CFM, 240V BBA14-211HEB-00
- GOODMAN Blower Wheel, 10 x 8 B1368016S
- Dayton Blower and Fan Accessories