Sta-Kon
9 5/8 in Crimper 22 to 10 AWG
Mfr # WT112M
Zoro # G2161144
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 5/8 in
- Features Wire Cutter Tip; Palm Grip Handle
- Application For Installing A, B, C Non-Insulated and RA, RB, RC Insulated Terminals/Splices/Disconnects
Explore More Products
- STA-KON 9 5/8 in Crimper 22 to 10 AWG WT110M
- STA-KON 10 1/8 in Ratchet Crimper 26 to 10 AWG WT1377
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG ERG4002
- STA-KON 9 5/8 in Crimper 22 to 10 AWG WT2000
- STA-KON 9 5/8 in Crimper 22 to 10 AWG WT111M
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG ERG4001
- IRWIN TOOLS 8 Self-Adjusting Wire Stripper/Cutter/Crimper W/ Pro Touch Grips 2078300
- PROSKIT Lunar Series Crimper, Insulated Flag Ter 300-072
- C.K TOOLS 430009 Kabifix Lk25 Cable Stripper & Plastic Tubing Cutter 430009
- GREENLEE 7 in Cable Stripper 8 AWG to 1250 kcmil 1903
- KING HUGHES FASTENERS Pistol-grip Hog Ring Gun Stapler B-14
- Sta-Kon Wire Strippers & Crimpers