Ruland
Coupling, Oldham Clamp, Bore 3/8 In
Mfr # OCT16-6-A
Zoro # G2161284
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 3/8 in
- Max. RPM 4,500 RPM
- Outside Dia. 1 in
- Style Oldham Clamp
Explore More Products
- RULAND Disc Coupling DCDK44-1 1/2"-25MM-A
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum MRSS8-4-3-A
- RULAND Coupling, Bellows Clamp, Bore 5/16x5/16 In BC12-5-5-A
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum BCK16-1/2"-9MM-A
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum MBC41-19-13-A
- RULAND Coupling, Oldham Coupling Disc OD21/33-AT
- RULAND Disc Coupling MDCD70-35-35-A
- RULAND Motion Control Coupling, 6 Beam, 17x13mm, Aluminum, OD 38.1mm, L 57.2mm FSMR38-17-13-A
- RULAND Slit Coupling, Set Screw, Short, Bores 12x12mm, OD 25.0mm, Aluminum MRSS25-12-12-A
- RULAND Coupling, Oldham Clamp, Bore 10 mm MOCT25-10-A
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum BCK36-20-16-A
- Ruland Couplings, Collars, & Adapters