Shop Alternate Products
This Product is Discontinued
Jet
Arbor Press, 5 Tons (Discontinued)
Mfr # 333650
Zoro # G2161297
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Force in Tons 5 ton
- Swing (In.) 17 in
- Ram Dimensions (In.) 2 x 27-1/2 in
- Ram Hole Dia. x Depth (In.) 1/2 in
- Max. Work Height (In.) 18 1/6 in