Qorpak
Bottle, 250mL, PK250
Mfr # PLC-03476
Zoro # G2161680
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$226.99
Key Features
- Capacity 250ml
- Height 115mm
- Autoclavable No
- Labware Basic Material Plastic
- Labware Height - English 4.53 in
Explore More Products
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 GLC-01123
- QORPAK Bottle, 2 oz, PK48 GLC-01293
- QORPAK Bottle, 2000mL, PK6 PLC-03618
- QORPAK Bottle, Wide, Safety Coated, 2-1/2 Oz, PK180 GLA-00852
- QORPAK Bottle, 8 oz, PK336 PLA-03215
- QORPAK Bottle, 32 oz, PK12 GLA-00867
- QORPAK Bottle, Narrow, 16 Oz, Boston Round, PK12 GLC-01191
- QORPAK Bottle, Narrow, 4 Oz, Boston Round, PK24 GLC-07282
- QORPAK Bottle, 8 oz, 24-400, PK108 GLC-01146
- QORPAK Bottle, 16 oz, PK12 GLC-01684
- GLOBE SCIENTIFIC Flange Cap, Green, Polyethylene, PK1000 118127G
- Qorpak Bottles & Jars